• The item cannot be ordered due to missing prices.

Reducer for screw-in milling cutters, Thread M / Thread M1: M5/M8

Article no.: 301359 M5/M8

Select article variation and quantity

Thread M / Thread M1 Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M5
Through-coolant yes
Overhang dimension A 30 mm
External ⌀ D 13 mm
Bore ⌀ D1 5.5 mm
Fitted ⌀ Dp 8.5 mm
⌀ D2 10 mm
Type of product Reducer

Identification numbers & Classifications

Article number 301359 M5/M8
EAN / GTIN 4062406107581
Manufacturer number 301359 M5/M8

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart