• The item cannot be ordered due to missing prices.

Reducer for screw-in milling cutters M10/M16

Article no.: 301359 M10/M16

Select article variation and quantity

Thread M / Thread M1 Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
Through-coolant yes
Overhang dimension A 60 mm
External ⌀ D 29 mm
Bore ⌀ D1 10.5 mm
Fitted ⌀ Dp 17 mm
⌀ D2 18.5 mm
Type of product Reducer

Identification numbers & Classifications

Article number 301359 M10/M16
EAN / GTIN 4062406107727
Manufacturer number 301359 M10/M16

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart