• The item cannot be ordered due to missing prices.

MT reducing adapter with tang, Form AD, SK 50 short, MT internal: 2

Article no.: 301170 2

Select article variation and quantity

MT internal Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper internal 2
Adapter SK 50 short
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 12,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 60 mm
External ⌀ D 32 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 301170 2
EAN / GTIN 4045197285911
Manufacturer number 301170 2

Description

Version:

  • Ground internally and externally.
  • With Balluff/RFID chip bore.

GARANT −All shanks hard turned (for smooth cutting action!).

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Compare with similar products

This article


Recommendations


MT reducing adapter with tang, Form AD, SK 50 short, MT internal: 2

MT reducing adapter with tang, Form AD, SK 50 short, MT internal: 2

Adapter SK 50 short SK 40 short BT 40 BT 50 SK 40 short SK 50 short
Arbor standard ISO 7388-1 ISO 7388-1 JIS B6339; ISO 7388-2 JIS B6339; ISO 7388-2 ISO 7388-1 ISO 7388-1
Overhang dimension A 60 mm 50 mm 50 mm 60 mm 50 mm 60 mm
External ⌀ D 32 mm 32 mm 32 mm 32 mm 32 mm 32 mm
Shape AD AD AD AD AD AD
Concentricity ≤ 8 µm ≤ 8 µm ≤ 8 µm ≤ 8 µm ≤ 8 µm ≤ 8 µm
Type of product Arbor adapter Arbor adapter Arbor adapter Arbor adapter Arbor adapter Arbor adapter

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart