• The item cannot be ordered due to missing prices.

Adapter face mill / collet ER 27 mm

Article no.: 301113 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Concentricity: ≤ 3
  • Through-coolant: true

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 6357
    Concentricity ≤ 3 µm
    for ER collets 32
    External ⌀ D 60 mm
    Overall length L 94 mm
    Through-coolant yes
    Type of product Collet holder

    Identification numbers & Classifications

    Article number 301113 27
    EAN / GTIN 4062406099046
    Manufacturer number 301113 27

    Description

    Version:

    Bore, contact face at collar and ER collet seat ground, body hard turned for best radial run-out and balancing characteristics. For the shortest possible overhang with internal clamping nut (optionally for use with a sealing washer). Through-bored tightening screw for through-coolant supply.

    Application:

    Very flexible and economical solution, turns any face mill arbor into a collet chuck.

    Supplied with:

    Supplied with ER clamping nut (internal), tightening screw.

    Optional extras:

    Sealing rings No. 309630; 309635.

    Note:

    Matching clamping nut No. 309621.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart