{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 6357 | |
Concentricity | ≤ 3 µm | |
for ER collets | 32 | |
External ⌀ D | 48 mm | |
Overall length L | 92 mm | |
Through-coolant | yes | |
Type of product | Collet holder |
Article number | 301113 22 | |
EAN / GTIN | 4062406099039 | |
Manufacturer number | 301113 22 |