{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | SK 50 A = 100 | |
Standard | DIN 6358 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L3 with drive ring | 21 mm | |
Milling mandrel length L4 | 33 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Spare drive ring No. 309870 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling cutter spigot |
Article number | 300950 27 | |
EAN / GTIN | 4045197285416 | |
Manufacturer number | 300950 27 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Combination face mill adapter Form ADB, SK 50 A = 100, Spigot ⌀ d1: 27mm |
|||||||
Adapter | SK 50 A = 100 | SK 40 A = 100 | BT 40 A = 100 | SK 50 A = 100 | BT 40 A = 100 | BT 50 A = 100 | SK 40 A = 100 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | JIS B6339; ISO 7388-2 | ISO 7388-1 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 | ISO 7388-1 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Shape | ADB | ADB | ADB | A | ADB | ADB | ADB |
Standard | DIN 6358 | DIN 6358 | DIN 6358 | DIN 6358 | DIN 6358 | DIN 6358 | DIN 6358 |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm | ≤ 6 µm | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |