• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB 27 mm

Article no.: 302905 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Norm: DIN 6358
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Clamping ⌀ D1 27 mm
Adapter BT 40 A = 100
Norm DIN 6358
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 48 mm
Spare milling cutter lock screw No. 309860 / 309861 27
Spare drive ring No. 309870 27
Suitable toggle spanner No. 309840 27
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302905 27
EAN / GTIN 4062406100469
Manufacturer number 302905 27

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks hard turned (for smooth running!). Balancing quality G2.5 / 25,000 rpm. Form ADB.

Application:

With drive key for face mills with longitudinal slot, e.g. DIN 841.
With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination face mill adapter Form ADB 27 mm

Combination face mill adapter Form ADB 27 mm

Adapter BT 40 A = 100 BT 40 A = 100 BT 50 A = 100
Overhang dimension A 100 100 100
External ⌀ D 48 48 48
Spigot ⌀ d1 27 27 27
Spare drive ring No. 309870 27 27 27
Concentricity ≤ 5 ≤ 5 ≤ 5
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm G 6.3 at 15,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart