• The item cannot be ordered due to missing prices.

Precision ER collet chuck HDC 32AD

Article no.: 300697 32AD

Select article variation and quantity

for ER collets Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity ER collet with HDC collet chuck: ≤ 6
  • Concentricity HP collet with HDC collet chuck: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 32
    Clamping ⌀ D1 2-20 mm
    Adapter SK 50 A = 100
    Arbor standard ISO 7388-1
    Shape AD
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ER collet with HDC collet chuck ≤ 6 µm
    Concentricity HP collet with HDC collet chuck ≤ 3 µm
    Machining strategy HSC
    Clamping range 2 mm - 20 mm
    Overhang dimension A 100 mm
    External ⌀ D 53 mm
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 300697 32AD
    EAN / GTIN 2050002068742
    Manufacturer number 46166311005

    Description

    Version:

    • Taper ground internally and externally with RFID/Balluffchip bore.
    • Concentricity and repetition accuracy 3 μm at 3×D, maximum 50 mm when using a HP precision collet.
    • HDC = Heavy Duty Chuck, a mount specially designed for rough machining. A reinforced chuck body ensures better stability and plenty of radial stiffness. Taper ground internally and externally. Ball-bearing clamping nut with trapezoidal-shaped fine thread for optimum tightening torques and clamping forces, reduces vibrations that occur.
    • Very high clamping forces due to the collet fully seated in the chuck and coated clamping nut.
    • Vibration damping due to the element collet and mass of the chuck.
    • Alternatively for CENTRO P -> without seals, with ER clamping nut CP No. 309655 or sealed system with ER clamping nut CP for HP sealing rings No. 309665 in conjunction with HP sealing rings No. 309666309668 (for internal coolant supply or as a dirt trap).

    Advantage:

    Patented optimum seating of the collet, double guides, trapezoidal thread and low-friction coated clamping nut amalgamate when clamped into a sturdy unit, thus ensuring a very high degree of rigidity and precision.

    Application:

    For high precision clamping of tools with plain shank. HDC especially well-suited for roughing (including TPC milling) and finishing operations and machining of high-tensile or tough materials.

    Supplied with:

    Supplied with ball-bearing clamping nut.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, precision ER collets for HP No. 309368 - 309381 and for taps No. 309402309419 (not for Holex). ER clamping nuts CP No. 309655; 309665, ER clamping nut HDC No. 309657, HP sealing rings No. 309666309668, CP roller bearing wrench No. 309754; 309756, HDC roller bearing wrench No. 309745; 309756.

    Note:

    • Clamps only nominal ⌀ up to shank ⌀ tolerance h10.
    • Use in combination with Fahrion collets.
    • Not compatible with CP clamping nut.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart