• The item cannot be ordered due to missing prices.

ER mini collet holder cylindrical, for ER collet size: 20

Article no.: 300685 20

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 20 mm
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 13 mm
External ⌀ D 28 mm
Shank ⌀ d 25 mm
Shank length L1 140 mm
L2 24 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300685 20
EAN / GTIN 4045197291820
Manufacturer number 300685 20

Description

Version:

Cylindrical holder with Weldon shank and ER nut.
Through hole for internal cooling provided.

Application:

For extending the reach of side lock arbors or collet chucks.

Optional extras:

Clamping wrenches No. 309740 and No. 309745.
ER collets No. 308878309434, Spare ER nuts No. 309580; 309650.

Note:

Not suitable for shrink processes.

Downloads & documents

Compare with similar products

This article


Recommendations


ER mini collet holder cylindrical, for ER collet size: 20

ER mini collet holder cylindrical, for ER collet size: 20

External ⌀ D 28 mm 28 mm
L2 24 mm 29.5 mm
Concentricity ≤ 3 µm ≤ 3 µm
Shank ⌀ d 25 mm 20 mm
Shank length L1 140 mm 140 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Type of product Collet chuck Collet chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart