{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 mm | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
External ⌀ D | 22 mm | |
Shank ⌀ d | 20 mm | |
Shank length L1 | 140 mm | |
L2 | 23 mm | |
Type of product | Collet chuck |
Article number | 300685 16 | |
EAN / GTIN | 4045197291813 | |
Manufacturer number | 300685 16 |
This article |
Recommendations |
|
---|---|---|
ER mini collet holder cylindrical, for ER collet size: 16 |
||
External ⌀ D | 22 mm | 22 mm |
Through-coolant | yes | yes |
L2 | 23 mm | 23 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Shank ⌀ d | 20 mm | 20 mm |
Shank length L1 | 140 mm | 140 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |