• The item cannot be ordered due to missing prices.

Holder for Weldon shanks, cylindrical, slim 16 mm

Article no.: 300415 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Through-coolant yes
External ⌀ D 25 mm
L1 100 mm
⌀ D2 26 mm
Overall length L 156 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300415 16
EAN / GTIN 4045197701831
Manufacturer number 300415 16

Description

Version:

Cylindrical holder with Weldon shank and a clamping screw for clamping the tool. ⌀6 mm through hole for internal cooling provided.

Advantage:

Low interference contour due to slim design and variation of the clamped lengths.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Delivery conditions:

Type of clamping screw: M14 × 1 – SKT 5

Supplied with:

Including insert screw No. 300416.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart