{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Through-coolant | yes | |
External ⌀ D | 32 mm | |
L1 | 100 mm | |
⌀ D2 | 31 mm | |
Overall length L | 160 mm | |
Type of product | Side lock arbor |
Article number | 300415 20 | |
EAN / GTIN | 4045197701855 | |
Manufacturer number | 300415 20 |