Round tool bit, HSS Co 10, D×Length: 2X40mm

Article no.: 295020 2X40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
179 pieces in stock 179 pieces available in 11-14 working days

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 2 mm
Tool material HSS Co 10
Length 40 mm
Type of product Tool blank

Identification & Classification

Article number 295020 2X40
EAN / GTIN 4045197187741
Manufacturer number 295020 2X40
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart