• The item cannot be ordered due to missing prices.

Round tool bit 16X125 mm

Article no.: 295020 16X125

Product details

Technical Data

⌀ D 16 mm
Tool material HSS Co 10
Length 125 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295020 16X125
EAN / GTIN 4045197187963
Manufacturer number 295020 16X125

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    D×Length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart