{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX5 | |
Profile | Torx® | |
L | 1.5 mm | |
L1 | 10 mm | |
Tolerance | 0.0 to +0.01 mm | |
⌀ d | 5 mm | |
Torx® tumbling external diameter | 1.48 mm | |
Pre-drill ⌀ | 1.1 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number |
293069 TX5
Copy |
|
EAN / GTIN |
4062406129699
Copy |
|
Manufacturer number |
293069 TX5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |