• The item cannot be ordered due to missing prices.

Profile broaching insert internal Torx® ⌀ d = 5 mm TX15 mm

Article no.: 293069 TX15

Select article variation and quantity

Torx® profile (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
Profile Torx®
L 3 mm
L1 10 mm
Tolerance - 0.005 to + 0.01 mm
⌀ d 5 mm
Torx® tumbling external diameter 3.37 mm
Pre-drill ⌀ 2.5 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293069 TX15
EAN / GTIN 4062406129743
Manufacturer number 293069 TX15

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart