• The item cannot be ordered due to missing prices.

Profile broaching insert internal Torx® ⌀ d = 12 mm TX8 mm

Article no.: 293063 TX8

Select article variation and quantity

Torx® profile (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX8
    Profile Torx®
    L 2 mm
    L1 25 mm
    Tolerance - 0.005 to + 0.01 mm
    ⌀ d 12 mm
    Torx® tumbling external diameter 2.4 mm
    Pre-drill ⌀ 1.8 mm
    Tool material HSS
    Coating TiN
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293063 TX8
    EAN / GTIN 4045197947444
    Manufacturer number 293063 TX8

    Description

    Version:

    With TiN coating.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Profile broaching holder No. 293020293079.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart