• The item cannot be ordered due to missing prices.

Profile broaching insert internal Torx® ⌀ d = 12 mm, TiN, Torx® profile: TX45mm

Article no.: 293063 TX45

Select article variation and quantity

Torx® profile (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX45
Profile Torx®
L 5.5 mm
L1 25 mm
Tolerance - 0.01 to + 0.01 mm
⌀ d 12 mm
Torx® tumbling external diameter 8 mm
Pre-drill ⌀ 5.8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293063 TX45
EAN / GTIN 4045197947529
Manufacturer number 293063 TX45

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart