{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Profile | Hexagon | |
L | 17 mm | |
L1 | 25 mm | |
Tolerance | +0.08 to +0.1 mm | |
⌀ d | 12 mm | |
Pre-drill ⌀ | 8.14 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.06 mm | |
Tool material | HSS | |
Coating | WC/C | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293044 8 | |
EAN / GTIN | 4062406785109 | |
Manufacturer number | 293044 8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |