• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket metric ⌀ d = 12 mm, WC/C, Hexagon: 6mm

Article no.: 293044 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
Profile Hexagon
L 13 mm
L1 25 mm
Tolerance +0.08 to +0.1 mm
⌀ d 12 mm
Pre-drill ⌀ 6.11 mm
Feed f in stainless steel < 900 N/mm2 0,06 mm
Tool material HSS
Coating WC/C
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293044 6
EAN / GTIN 4062406785093
Manufacturer number 293044 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
wet maximum
 
wet minimum
 

Description

Version:

With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

Application:

For generation of profiles in a single pass.

Suitable for:

Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart