• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket metric ⌀ d = 8 mm 8 mm

Article no.: 293041 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Profile Hexagon
L 13 mm
L1 18 mm
Tolerance +0.08 to +0.1 mm
⌀ d 8 mm
Pre-drill ⌀ 8.14 mm
Feed f in stainless steel < 900 N/mm2 0.06 mm
Tool material HSS
Coating WC/C
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293041 8
EAN / GTIN 4062406785055
Manufacturer number 293041 8

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
wet maximum
 
wet minimum
 

Description

Version:

With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

Application:

For generation of profiles in a single pass.

Suitable for:

Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart