{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3 mm | |
Profile | Hexagon | |
L | 7 mm | |
L1 | 18 mm | |
Toleranz | +0.06 to +0.08 mm | |
⌀ d | 8 mm | |
Pre-drill ⌀ | 3.05 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.06 mm | |
Tool material | HSS | |
Coating | WC/C | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293041 3 | |
EAN / GTIN | 4062406785017 | |
Manufacturer number | 293041 3 |