• The item cannot be ordered due to missing prices.

Square push broach HSS Fit H8, Type: 6

Article no.: 290426 6

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 170 mm
Tool material HSS
Initial bore H8 6.4 mm
Broaching length in steel 6 mm - 19 mm
necessary broaching force for St50 and max. broaching length 660 kg
Type of product Broach

Identification numbers & Classifications

Article number 290426 6
Manufacturer number SW6-4KT-HSS

Application Table

Alu plastics
N
Aluminium
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

An internal square is broached in a single pass.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart