• The item cannot be ordered due to missing prices.

Square push broach HSS Fit H8, Type: 14

Article no.: 290426 14

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 377 mm
Tool material HSS
Initial bore H8 14.8 mm
Broaching length in steel 13 mm - 35 mm
necessary broaching force for St50 and max. broaching length 2,400 kg
Type of product Broach

Identification numbers & Classifications

Article number 290426 14
EAN / GTIN 662600666378
Manufacturer number SW14-4KT-HSS

Application Table

Alu plastics
N
Aluminium
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

An internal square is broached in a single pass.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart