• The item cannot be ordered due to missing prices.

Keyway broach HSS Fit P9, Type: 8C1

Article no.: 290406 8C1

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 299 mm
Tool material HSS
Keyway width 8 mm
Keyway depth 3.3 mm
for bore ⌀ to DIN 6885 22 mm - 30 mm
Broaching length in steel 10 mm - 64 mm
necessary broaching force for St50 and max. broaching length 1,700 kg
Back width 9.63 mm
Number of passes 3
Type of product Broach

Identification numbers & Classifications

Article number 290406 8C1
EAN / GTIN 662600888060
Manufacturer number 44407P9

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Broaches including the necessary shims.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
  • Size 28; 32 and 36 available on request, on short lead times.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart