Keyway broach HSS Fit P9, Type: 18E1

Article no.: 290406 18E1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 394 mm
Tool material HSS
Keyway width 18 mm
Keyway depth 4.4 mm
for bore ⌀ to DIN 6885 58 mm - 65 mm
Broaching length in steel 25 mm - 150 mm
necessary broaching force for St50 and max. broaching length 4,800 kg
Back width 19.34 mm
Number of passes 4
Type of product Broach

Identification & Classification

Article number 290406 18E1
EAN / GTIN 662600888114
Manufacturer number 44412P9

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Broaches including the necessary shims.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
  • Size 28; 32 and 36 available on request, on short lead times.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart