• The item cannot be ordered due to missing prices.

Profile slotting toolholder for square cutting inserts ⌀ DS 25 mm 17 mm

Article no.: 290332 17
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 25 mm
Through-coolant yes
suitable for square drive 17 mm - 19 mm
Reach L1 52 mm
Tool holder ⌀ D1 16 mm
Centre offset L3 8.5 mm
Min. pre-drilling -⌀ Dmin 16 mm
Screw 290399 3
Shank length Ls 90 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290332 17
EAN / GTIN 4062406352271
Manufacturer number 290332 17

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    from square (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart