• The item cannot be ordered due to missing prices.

Profile cutting insert Square 10 mm

Article no.: 290336 10

Select article variation and quantity

from square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Square
suitable for square drive 10 mm - 13 mm
Coating TiN
Tool material HSS
minimum jaw width 10 mm
maximum width across flats 13 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290336 10
EAN / GTIN 4045197965493
Manufacturer number 290336 10

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 
wet maximum
 

Description

Version:

With TiN coating.
Suitable for regrinding.

Suitable for:

Profile slotting toolholders No. 290330290334.

Note:

  • Profile cutting inserts can be used for a square or hexagonal range (see product table).
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart