{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for knurl profile | RAA 1×BR30° | |
Shank width | 20 mm | |
Shank height | 20 mm | |
for knurl ⌀ d1 | 25 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 8 mm | |
Working range | 10 mm - 300 mm | |
Carbide sleeve, cover disc, screw | 299920 2 | |
Type of product | Self-centering knurling tool |
Article number | 290230 20 | |
Manufacturer number | 31000871 |