{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for knurl profile | RAA 1×BR30° | |
Shank width | 16 mm | |
Shank height | 16 mm | |
for knurl ⌀ d1 | 15 mm | |
for knurl width w | 4 mm | |
for knurl bore ⌀ d2 | 8 mm | |
Working range | 3 mm - 50 mm | |
Carbide sleeve, cover disc, screw | 299920 3 | |
Type of product | Self-centering knurling tool |
Article number | 290230 16 | |
Manufacturer number | 31000874 |