{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 25×25 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278056 240/350 | |
EAN / GTIN | 4062406840501 | |
Manufacturer number | 278056 240/350 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Mono grooving toolholder, cranked for face grooving 240/350 mm |
||||||
maximum cutting depth tmax | 14 | 40 | 25 | 14 | 14 | 14 |
maximum 1st groove ⌀ D2 | 350 | 350 | 350 | 350 | ||
minimum 1st groove ⌀ D1 | 240 | 240 | 240 | 240 | ||
Screw | 279816 4 | 279816 4 | 279816 4 | 279816 4 | ||
Groove width w | 3; 4 | 5 ;6 | 5 ;6 | 3; 4 | 3; 4 | 3; 4 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |