{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 65 mm | |
maximum 1st groove ⌀ D2 | 100 mm | |
Application type | right-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 20×20 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278043 65/100 | |
EAN / GTIN | 4062406601935 | |
Manufacturer number | 278043 65/100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Mono grooving toolholder for face grooving 65/100 mm |
|||||
maximum cutting depth tmax | 14 | 35 | 25 | 14 | 14 |
maximum 1st groove ⌀ D2 | 100 | 100 | 100 | 100 | 100 |
minimum 1st groove ⌀ D1 | 65 | 65 | 65 | 65 | 65 |
Shank width b | 20×20 | 16×16 | 25×25 | ||
Groove width w | 3; 4 | 5 ;6 | 5 ;6 | 3; 4 | 3; 4 |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |