{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 25 mm | |
Head length L1 | 39 mm | |
Overall length L | 129 mm | |
Screw | 279816 4 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Clamp toolholder |
Article number | 278015 25 | |
EAN / GTIN | 4062406381394 | |
Manufacturer number | 278015 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Grooving toolholder 25 mm |
|||
axial grooving possible | no | no | no |
Through-coolant | no | no | yes |
Head length L1 | 39 | 21.4 | 30 |
Shank size | 25 | 25 | 25 |
Application type | right-hand | right-hand | right-hand |
Functional width L4 | 25 | 30.2 | 25 |
Type of product | Clamp toolholder | Boring bar | Boring bar |