{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 20 mm | |
h4 | 20 mm | |
h2 | 8 mm | |
h3 | 39 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 33 mm | |
Overall length Ltot | 78 mm | |
For blade height h5 | 26 mm | |
Clamping screw | 279816 1 | |
Type of product | Toolholder for parting-off tools |
Article number | 278008 20 | |
EAN / GTIN | 4062406380793 | |
Manufacturer number | 278008 20 |
This article |
Recommendations |
|
---|---|---|
Toolholder for parting-off tools, Shank height h: 20mm |
||
For blade height h5 | 26 mm | 26 mm |
Shank width b3 | 33 mm | |
Overall length Ltot | 78 mm | 78 mm |
h3 | 39 mm | |
Clamping screw | 279816 1 | 279815 14 |
Shank height h | 20 mm | 20 mm |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools |