{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 16 mm | |
h4 | 16 mm | |
h2 | 12 mm | |
h3 | 39 mm | |
Shoulder length b | 16 mm | |
Shank width b3 | 29 mm | |
Overall length Ltot | 78 mm | |
For blade height h5 | 26 mm | |
Clamping screw | 279816 1 | |
Type of product | Toolholder for parting-off tools |
Article number | 278008 16 | |
EAN / GTIN | 4062406380786 | |
Manufacturer number | 278008 16 |
This article |
Recommendations |
||
---|---|---|---|
Toolholder for parting-off tools, Shank height h: 16mm |
|||
For blade height h5 | 26 mm | 26 mm | 26 mm |
Overall length Ltot | 78 mm | 87 mm | 82 mm |
h4 | 16 mm | ||
Through-coolant | yes | ||
Clamping screw | 279816 1 | 279815 17 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |
Clamping strip | 279928 1 | 279928 5 |