{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2.2 mm | |
Cutting conditions | continuous | |
Corner radius | 0.2 mm | |
Grade | HB9035 | |
Coating | TiCN | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 275000 2,2 | |
EAN / GTIN | 4062406799007 | |
Manufacturer number | 275000 2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Grooving insert neutral 2,2 mm |
||||||
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous |
Grade | HB9035 | HB7130 | HU7310 | HBX25 | HU9310 | HB9140 |
Groove width w | 2.2 | 2.2 | 2.2 | 2.2 | 2.2 | 2.2 |
Indexable insert profile | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |