{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2.2 mm | |
Cutting conditions | continuous | |
Type | HBX25 | |
Coating | TiN | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273010 2,2 | |
EAN / GTIN | 4045197942319 | |
Manufacturer number | 273010 2,2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |