• The item cannot be ordered due to missing prices.

Carbide inserts for axial grooving right-hand 8/12 mm

Article no.: 274061 8/12
New product

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 6 mm
Groove width w 2 mm
Tip centre offset L3 1.7 mm
Overall length L 64 mm
maximum cutting depth tmax 15 mm
Feed f 0.01 mm - 0.03 mm
Coating TiAlN-PVD
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 274061 8/12
EAN / GTIN 4067263355489
Manufacturer number 274061 8/12

Application Table

Alu plastics
N
50
Aluminium (short chipping)
N
90
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
25
GG(G)
K
55
CuZn
N
50
continuous
 
wet maximum
 

Description

Version:

With through-coolant and additional flank face cooling.

Attention:

Order size = minimum groove ⌀.
Larger groove diameters can be achieved without modification.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.
L version with greater grooving depth tmax.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart