• The item cannot be ordered due to missing prices.

Holder for carbide inserts ⌀ d = 6 mm 20 mm

Article no.: 274100 20

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 16 mm
Overall length L 88 mm
Shoulder length L1 19 mm
Shoulder diameter ⌀ D1 20 mm
Clamping screw 279815 15
Adjustment screw 279815 16
Type of product Boring bar

Identification numbers & Classifications

Article number 274100 20
EAN / GTIN 4062406239138
Manufacturer number 274100 20

Description

Version:

With through-coolant and adjustment screw for positioning the tools.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart