• The item cannot be ordered due to missing prices.

Medium-Plus blade carrier for face grooving 54/75 mm

Article no.: 274030 54/75

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 54 mm
maximum 1st groove ⌀ D2 75 mm
Application type right-hand
System key yes
Groove width w 3 mm
maximum cutting depth tmax 26 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274030 54/75
EAN / GTIN 4062406093594
Manufacturer number 274030 54/75

Description

Version:

For grooving inserts No. 275021275048. D2 = 999 in the size designation corresponds to theoretically infinite.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart