• The item cannot be ordered due to missing prices.

Grooving insert straight cutting edge, HB9140, Groove width w: 3mm

Article no.: 275024 3

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB9140
Tool material Carbide
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275024 3
EAN / GTIN 4062406378400
Manufacturer number 275024 3

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
continuous
 
irregular
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart