{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length Ltot | 87 mm | |
For blade height h5 | 26 mm | |
Clamping strip | 279928 1 | |
Clamping screw | 279815 17 | |
Type of product | Toolholder for parting-off tools |
Article number | 273993 20 | |
EAN / GTIN | 4062406202873 | |
Manufacturer number | 273993 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Toolholder with removable clamping strip, Shank height h: 20mm |
||||
For blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm |
Overall length Ltot | 87 mm | 110 mm | 78 mm | 82 mm |
Clamping screw | 279815 17 | 279815 14 | 279816 1 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |