• The item cannot be ordered due to missing prices.

Rectangular profile cutter insert 6/12 mm

Article no.: 273973 6/12

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB720
Insert thickness T 8.8 mm
Tip centre offset L3 9 mm
maximum cutting depth tmax 3 mm
Radius R 0.2 mm
Groove width w 3 mm
Feed f 0.01 mm/rev. - 0.02 mm/rev.
Coating TiCN
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 273973 6/12
EAN / GTIN 4062406127954
Manufacturer number 273973 6/12

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
120
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
25
GG(G)
K
60
CuZn
N
100
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Attention:

Ordering size = minimum groove ⌀.
Capable of cutting larger groove ⌀ without modification.
D1 = Dmin internal ⌀.
D2 = Dmin external ⌀.
L type with larger groove depth tmax.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart