• The item cannot be ordered due to missing prices.

Boring bar steel 16/12 mm

Article no.: 273963 16/12

Select article variation and quantity

Shank ⌀ DS / overhang L1 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 16 mm
    Application type right-hand
    Through-coolant yes
    Overhang L1 recessed holders 12 mm
    Clamping height L2 15 mm
    Overall length L 92 mm
    Insert screw 279810 1
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273963 16/12
    EAN / GTIN 4062406128135
    Manufacturer number 273963 16/12

    Description

    Version:

    • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
    • Insert change is very easy to handle.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart