• The item cannot be ordered due to missing prices.

Boring bar carbide round, right-hand, Shank ⌀ DS / overhang L1: 16/45mm

Article no.: 273966 16/45

Select article variation and quantity

Shank ⌀ DS / overhang L1 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Application type right-hand
Through-coolant yes
Overhang L1 recessed holders 45 mm
Clamping height L2 15 mm
Overall length L 110 mm
Insert screw 279810 1
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273966 16/45
EAN / GTIN 4062406128104
Manufacturer number 273966 16/45

Description

Version:

  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to handle.

Low-vibration carbide shank with soldered steel head and hardened insert seat.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart