{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Overhang L1 recessed holders | 45 mm | |
Clamping height L2 | 11 mm | |
Overall length L | 110 mm | |
Insert screw | 279810 1 | |
axial grooving possible | yes | |
Application range | Axial external grooving | |
Type of product | Boring bar |
Article number | 273966 12/45 | |
EAN / GTIN | 4062406128081 |