{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Overhang L1 recessed holders | 34 mm | |
Clamping height L2 | 11 mm | |
Overall length L | 100 mm | |
Insert screw | 279810 1 | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273966 12/34 | |
EAN / GTIN | 4062406128074 | |
Manufacturer number | 273966 12/34 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |