{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 20 mm | |
Through-coolant | yes | |
Overall length Ltot | 78 mm | |
For blade height h5 | 32 mm | |
Clamping claw | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number | 273894 20 | |
EAN / GTIN | 4062406231538 | |
Manufacturer number | 273894 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Eco toolholder, Shank height h: 20mm |
||||||
For blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Overall length Ltot | 78 mm | 110 mm | 90 mm | 100 mm | 100 mm | 94 mm |
Clamping screw | 279815 14 | 279815 14 | 279815 14 | 279815 17 | 279816 8 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |