• The item cannot be ordered due to missing prices.

Eco toolholder 20 mm

Article no.: 273846 20
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Shank width b 20 mm
Application type left-hand
Through-coolant yes
Head length L1 20.5 mm
Overall length L 94 mm
Screw 279815 9
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 273846 20
EAN / GTIN 4045197517470

Description

Version:

GARANT eco-system toolholders with internal coolant supply to the cutting edge.

Suitable for:

Blade carriers No. 273880 and 273890.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900319886 and GARANT eco cutter carriers No. 273880273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart