• The item cannot be ordered due to missing prices.

VARIO-LINE toolholder 32 mm

Article no.: 273794 32

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 32 mm
Application type right-hand
Functional width L4 30 mm
L1 170 mm
L2 24.5 mm
Screw 279815 9 (TX25; 6.0 Nm)
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 273794 32
EAN / GTIN 4045197721440
Manufacturer number 273794 32

Description

Suitable for:

Blade carrier No. 273798.

Supplied with:

Including assembly screws.

Note:

L = L1 + L3 (blade carrier).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart